Beli sato label di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SATO (Label) Label Gun Hand (Alat Label Harga)
    Mulai

    Rp569.900

    SATO (Label) Label Gun Hand (Alat Label Harga)
    Deskripsi:
    Flagship durable constructed two line hand labelling system with enhanced features Comes with printband stopper feature to protect against over-rotation of bands while transparent cover protects label thus keeping it clean. Applications. - Manufacturing. Lot number indication, item number indication. - Retail. Unit price, market down price indication. - Food Service & Distibution. Production and expired date indication. - Healthcare. Sterilisation date. - Transport & Logistic. Indication of item, part, lot, batch number and operator code. - Automotive. Indication of item, part lot, batch number and operator code. Industries. - Retail stores and supermarkets. - Food processing industry. - Manufacturing industry. Usage of Application. - Pricing Information. For example; Unit Pricing and Bundle Sales. - Food Information. For example; Lot Number and Best Before date. - Quality Control. For example; Product Code, Quantity and Lot Number.
    atribut:
    • Application For: Manufacturing, Retail, Food Service & Distribution, Healthcare, Transport & Logistic, Automotive
    • Band Per Head: 6, 8, 10
    • Font Height (mm): 2-4
    • Label Size (mm): 16x18
    • Label Type Supported: Rectangular
    • No. Of Pieces Per Roll: 1000 pieces per roll
    • Dimensions (mm): 56x254x178
  2. Joyko Pensil Kaca
    51%
    Mulai

    Rp16.900

    Joyko Pensil Kaca
    atribut:
    • Size (cm): 17
    • Diameter (cm): 0.9
  3. All ID Label Semicoated (Kertas Label)
    Mulai

    Rp19.900

    All ID Label Semicoated (Kertas Label)
    Deskripsi:
    Label ini menawarkan kualitas cetak yang sangat baik untuk berbagai aplikasi dan untuk keperluan umum kantor , barcode, pengiriman, pelacakan aset, Toko Roti, timbangan, industri, ritel, produk, rak, farmasi, dan tempat penjualan.
  4. Snowman CP-12 Paint Marker
    Rating:
    100% of 100
    (18)
    Mulai

    Rp15.900

  5. SATO (Label) Printer Thermal (Alat Cetak Struk)
    Mulai

    Rp38.999.900

    SATO (Label) Printer Thermal (Alat Cetak Struk)
    Deskripsi:
    SATO printers are fully plug-and-play interchangeable with other common printer brands, such as Datamax, Zebra, and Intermec. Emulation mode allows the SATO printer to accept DPL, ZPL, or IPL printer control codes. Once the CL4NX Plus is put in emulation mode, it will automatically detect the relevant printer language and print the correct labels. This means other brand printers can be replaced easily by a new SATO without IT or software changes.The CL4NX Plus is more compact than similar-in-class printers, measuring 18.00x10.67x12.64inch. This small footprint allows the CL4NX Plus to fit into printer cabinets built for various other table-top printer brands without modification. Additionally, the folding cover design accommodates tighter spaces than other table-top printers.
    atribut:
    • Print Method: Direct & Thermal Transfer
    • Media Size Width (with liner) (mm): Continuous / Tear Off / Cutter / Dispenser : 25-131; Linerless : 60-118
    • Dimensions (LxWxH) (mm): 271x457x321
    • Display Panel: 3.5\" Full Color LCD
    • Large Status LED: Blue / Red
    • Media Type: Roll (Continuous, Die-cut, Linerless), Fan-fold, Tag, Ticket
    • Mode: Continuous, Tear-off, Cutter, Dispenser, Linerless
    • Power Supply (V/Hz): 100-240AC/50-60 ±10%
    • Print Width (mm): Up to 104
    • Printer Languages: SBPL (Sato), ZPL (Zebra), DPL (Datamax), IPL (Intermec), XML, Direct PDF Printing
    • Remote Management: SNMP Ver. 3, Web Interface, SATO Online Services (SOS), All-In-One Tool (AIOT), SOTI Connect
    • Self Diagnosis: Head Check, Cutter-Cover Open, Stand-by Mode, Auto-Calibration
    • Sensor Type: Top Sensor, Adjustable Transmissive Sensor for Gap, Adjustable Reflective Sensor for Black Mark, Paper Out, Ribbon Near-End/Out, Label Near-End
    • Settings cloning: Yes, copy settings from printer to printer via USB or ethernet
    • Training: On-board training videos for simple operations like changing labels or replacing printheads for easier operator use
  6. SATO HOLDINGS Label Pb-1 (Kertas Label)
    Mulai

    Rp209.900

    SATO HOLDINGS Label Pb-1 (Kertas Label)
    Deskripsi:
    Label for PB handler beller
  7. SATO (Label) Label Sticker Art Carton (Kertas Label)
    Mulai

    Rp279.900

    SATO (Label) Label Sticker Art Carton (Kertas Label)
    atribut:
    • Width (mm): 85
    • Pitch (m): 400
    • FI/FO: FI
    • Core Size (inch): 3
    • Count of Sticker: 1
  8. Blueprint Label Barcode Semi Coated (Kertas Label)
    Mulai

    Rp28.900

    Blueprint Label Barcode Semi Coated (Kertas Label)
    atribut:
    • Printer type: Printer Thermal
  9. SATO (Label) Barcode Label Printer
    Mulai

    Rp17.999.900

    SATO (Label) Barcode Label Printer
    atribut:
    • CPU: 32 bit RISC
    • Operating Temperature (°C): -5 - 40 (15-85% RH, non-condensing)
    • Storage Temperature (°C): -5 - 60 (max. 90% RH, non-condensing)
    • Printing Method: Direct or Thermal Transfer
    • Label Shape Core Diameter (mm): Ø 38.1 (1.5inch) or Ø 76.2 (3inch)
    • Label Shape Max. Outside Diameter (mm): Ø 218 (8.6inch)
    • Label Shape Wind Direction: Face-in
    • Media Thickness (mm): 0.08-0.26 (0.003-0.01inch)
    • Media Type: Roll or fan-fold die cut labels, Plain paper face stock, Synthetics and Continuous stock
    • Print Resolution (dots/mm): 12 (305dpi)
    • Printer Memory (MB): 18 Standard with RAM storage for special characters, 4 Flash Memory Module (option), 16 PCMCIA (option)
    • Ribbon Max. Length (m): 450
    • Sensor Type: I-Mark Sensor (Reflective), Label Gap Sensor (Transmissive)
  10. Sato Keiryoki Mfg Remote-Reading Thermometer (Termometer Dial)
    Mulai

    Rp8.999.900

    Sato Keiryoki Mfg Remote-Reading Thermometer (Termometer Dial)
    atribut:
    • Case Outer Diameter (mm): 110
    • Screw For Installing: R (PT) 1/2
    • Thermosensitive Part Size (mm): 12x100
    • Lead Wire Length (m): 3
  11. Leica DISTO S910 Hand-Lasermeter
    Mulai

    Rp62.999.900

    Leica DISTO S910 Hand-Lasermeter
    Deskripsi:
    Measure anything from anywhere with P2P Technology.
    atribut:
    • Content: DISTO S910, pouch, hand loop, adapter plate, user manual on CD, Quickstart guide, Warranty card, Safety Manual, Calibration Certificate Silver, USB charger with USB cable and 4xcountry adapter, general notes.
    • Accuracy with Favourable Conditions (mm/inch): 1.0 / 0.04
    • Accuracy with Unfavourable Conditions (mm/inch): 2.0/0.08
    • Bluetooth: v4.0
    • Diameter Laser Point at Distances (mm/m): 6 / 30 / 60 | 10 / 50 / 100
    • Measuring Range for P2P Measuring Horizontal (°): 360
    • Measuring Range for P2P Measuring Vertical (°): -40 to 80
    • Protection Class: IP54 (dustand splash water protected)
    • Range of Bluetooth (m): up to 10
    • Range of Wi-Fi (m): up to 10
    • Range with Favourable Conditions (ft): 0.16 – 1000
    • Range with Favourable Conditions (m): 0.05 – 300
    • Range with Unfavourable Conditions (ft): 0.16 – 492
    • Range with Unfavourable Conditions (m): 0.05 – 150
    • Smallest Unit Displayed (mm/inch): 0.1 / 1/32
    • Temperature Range Storage Operation (°C/°F): -25 to 60 / -13 to 140 | -10 to 50 / 14 to 122
    • Tilt Measuring Range (°): 360
    • Tilt Measuring Tolerance (°): ± 0.1
    • Tolerance P2P Function at Distances (mm/m): ±2/2, ±5/5, ±10/10
  12. SK SATO Pen Cartridge
    Rating:
    100% of 100
    (1)
    Mulai

    Rp519.900

    SK SATO Pen Cartridge
    Deskripsi:
    -Cartridge pen for Sigma hygrothermographs 7210/7008.
  13. SATO (Label) Barcode Checker Stand Kit
    Mulai

    Rp10.999.900

    SATO (Label) Barcode Checker Stand Kit
    Deskripsi:
    Stand to hold validation barcode scanners on front of printer. Associated scanner parts available are Y30591400047 & Y30591400032. Compatible with SATO CLNX Plus model printers.
    atribut:
    • Compatible for: CL4/6NX & CL4/6NX Plus
  14. SATO HOLDINGS Label Uno1W (Kertas Label)
    Mulai

    Rp309.900

    SATO HOLDINGS Label Uno1W (Kertas Label)
    atribut:
    • Type: 1W-4, Strong adhesion type
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Color (Pattern): Red shelf life
    • Label Size (1 Piece) (mm): 12 verticalx26 horizontal
  15. SATO (Label) Price Label HL
    Mulai

    Rp48.900

    SATO (Label) Price Label HL
    Deskripsi:
    SATO's two liner labellers, DUO/PB2 allow users to print up to maximum of 20 alphanumeric characters on two lines. Predominantly used for "Price-marking" applications, product identification and control purposes, it has the ability to print one or two colour print image. Stopper Mechanism After Every Turn. - With each turn, stopper mechanism keeps characters in place, prevents "over-turning" and ink staining of print bandsCover Protection For Label Rolls. - Ensures that labels are always kept clean Wide Variety Of Different Layouts. - Wider choice of layouts to meet various application needs Precise Printout. - Enhanced printout clarity Easy Media Replacement. - Easy and simple usage for operators. - Cost. - Savings. - Hand. - Labelling. - Systems.
  16. SATO Ink Roller for Hand Labeler
    Mulai

    Rp329.900

    SATO Ink Roller for Hand Labeler
    atribut:
    • Color: Black
    • Suitable Model: For Hariko / SP
Daftar Harga sato label Terbaru November 2026
SATO (Label) Label Gun Hand (Alat Label Harga)Rp569.900
Joyko Pensil KacaRp16.900
All ID Label Semicoated (Kertas Label)Rp19.900
Snowman CP-12 Paint MarkerRp15.900
SATO (Label) Label Gun Hand (Alat Label Harga)Rp1.499.900
SATO (Label) Printer Thermal (Alat Cetak Struk)Rp38.999.900
SATO HOLDINGS Label Pb-1 (Kertas Label)Rp209.900
SATO (Label) Thermometer (Termometer)Rp1.299.900
SATO (Label) Label Sticker Art Carton (Kertas Label)Rp279.900
SATO (Label) Label Semicoated Sticker (Kertas Label)Rp38.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)